Apply to be a TradeMaster!
Main product image of M18 FUEL 4 1/2" - 6" Dual Trigger Braking Grinder, Paddle Switch w/ ONE KEY, 3676-20
Magnifying glass
Hover image to zoom

M18 FUEL 4 1/2" - 6" Dual Trigger Braking Grinder, Paddle Switch w/ ONE KEY, 3676-20

Brand:
Milwaukee
SKU:
3676-20
Rating:
(0)
Q&A:
(0)
M18 FUEL 4 1/2" - 6" Dual Trigger Braking Grinder, Paddle Switch w/ ONE KEY, 3676-20
Magnifying glass
Hover image to zoom
$540.97 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
The MILWAUKEE M18 FUEL 4-1/2" / 6" Dual-Trigger Braking Grinder is the most recent advancement in angle grinders for more demanding applications, providing greater control through dual trigger activation, permanent side handle, and AUTOSTOP kickback control. Similar to our M18 FUEL 4-1/2" / 5" Dual-Trigger Braking Grinder, the M18 FUEL 6" Dual-Trigger activation requires two hands for operation. The permanent side handle provides 15 positions, improving control and accessibility. Our 6" Dual-Trigger Grinder also provides AUTOSTOP kickback control to help prevent severe kickback, while RAPIDSTOP brings most accessories to a complete stop in under 2 seconds. With a 4-mode variable speed, this grinder delivers greater control in a variety of larger-size materials. Compatible with ONE-KEY, this grinder wirelessly connects to a smartphone to track and manage the tool, providing users with visibility to where tools are across their network of jobs. The POWERSTATE Brushless Motor generates 13A corded power, allowing you to complete tougher grinding and cutting applications.
  • Dual-Trigger ensures two handed operation
  • Permanent side handle provides 15 positions for greater control
  • AUTOSTOP kickback control prevents severe kickback
  • RAPIDSTOP Brake stops most wheels in less than 2 seconds
  • Electronic clutch for kickback protection

Specs

–
Power Source:

Battery

Product Type:

Control

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy