Apply to be a TradeMaster!
Main product image of M18 FUEL STRIKER HAMMER CHISEL KIT, 3771-21
Magnifying glass
Hover image to zoom

M18 FUEL STRIKER HAMMER CHISEL KIT, 3771-21

Brand:
Milwaukee
SKU:
3771-21
Rating:
(0)
Q&A:
(0)
M18 FUEL STRIKER HAMMER CHISEL KIT, 3771-21
Magnifying glass
Hover image to zoom
$749.00 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Tool/2 Year Battery Warranty

Description

–

Product Overview

This item is a M18 FUEL STRIKER HAMMER CHISEL KIT, 3771-21 manufactured by Milwaukee.

The M18 FUEL STRIKER Hammer Chisel is the world's first cordless hammer chisel, delivering long-barrel pneumatic striking force without the need for a compressor or an air hose in the shop. Powered by a POWERSTATE Brushless Motor, the M18 FUEL STRIKER delivers 7 Joules of striking force, matching the output of leading long-barrel pneumatic competitors operating at 145 PSI. This gives Service Technicians the confidence to tear down suspensions, remove ball joints, and tackle demanding work at full pneumatic speed, without the restriction or hassle of an air hose. The M18 FUEL STRIKER features a variable speed trigger that allows users to precisely feather the amount of impact needed, along with three mode selections that include a ramp-up setting. This delivers smoother starts and improved accuracy, helping prevent slips and reducing the risk of damage to surrounding parts. Together, these features allow users to dial the exact level of BPM needed for ultimate control. A new twist-style chuck allows quicker and easier bit changes while remaining fully compatible with all .401" shank accessories. The patented battery isolation system reduces pack vibration, maintains a secure battery connection, and supports consistent performance throughout tough, repetitive applications. Compatible with all M18 REDLITHIUM batteries and chargers, the M18 FUEL STRIKER is a part of a complete cordless system with over 300+ tools that are built to perform.

Features

  • POWERSTATE Brushless Motor: Delivers 7 Joules of Striking Force, equivalent to long barrel pneumatics at 145 PSI shop pressure.
  • Confident Suspension Teardowns: Remove ball joints at the same speed as pneumatic.
  • 3-Mode Selection: Mode 1: 0 - 2500 BPM; Mode 2: 0 - 3000 BPM; Mode 3: Ramp up 0 - 3000 BPM.
  • Variable Speed Trigger: Ability to Feather the trigger in all 3 modes, 0-3000 BPM, for controlled striking start to finish and Ultimate Control.
  • REDLINK PLUS Intelligence: Integrates full-circle communication between tool, battery and charger to help protect from overload, heat and over-discharge.
  • .401" Round Shank Twist Chuck Design: Fast and easy bit removal and insertion with automatic locking.
  • 3-year manufacture warranty.
  • Targeted LED Work light: Delivers high-definition visibility with minimal shadows.
  • Patented Battery Isolation System: Ensures secure pack connection and reduces vibration.
  • Worlds First Cordless Hammer Chisel: M18 REDLITHIUM System - Compatible with all M18 batteries and chargers.

Specs

–
Warranty:

3 Year Tool/2 Year Battery

Product Type:

Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy