Apply to be a TradeMaster!
Main product image of M18 HOTSHOT Jump Starter
Magnifying glass
Hover image to zoom

M18 HOTSHOT Jump Starter

Brand:
Milwaukee
SKU:
3841-20
Rating:
(0)
Q&A:
(0)
M18 HOTSHOT Jump Starter
Magnifying glass
Hover image to zoom
$299.00
$279.00 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

The M18 HOTSHOT Jump Starter is a new-to-world automotive solution that redefines the reliability & ease of operation in the jump starter category. The Jump Starter is ALWAYS READY TO JUMP, requiring no maintenance or pre-charging. This new-to-world proprietary technology utilizes internal capacitors and, with any M18 battery, allows our jump starter to be prepared to Jump in Under 70 Seconds. Offering TRUE ALL-WEATHER PERFORMANCE, our jump starter performs consistently from -4 degree F To 122-degree F. The internal capacitors are rated up to 500k cycles, delivering LONGER LIFE & unmatched reliability. The M18 HOTSHOT provides up to 2000 peak amps, allowing you to start up to 8.1L gas and 3.0L diesel engines. One M18 REDLITHIUM XC5.0 BATTERY delivers up To 70 Jump Starts on a single charge. Our custom clamp design ensures proper access to battery terminals, allowing for better connection. Our M18 HOTSHOT Jump Starter is a new-to-world solution that delivers an Always-ready experience, True all performance, & longer life.


Features:

  • Always Ready To Jump
  • True All-Weather Performance
  • Longer Life
  • Jump with M18 Batteries, Optimized For M18 REDLITHIUM XC5.0 & Above
  • Prepared To Jump In Under 70 Seconds
  • No Maintenance Required
  • Jump up To 8.1L Gas & 3.0L Diesel
  • Capacitors Rated Up To 500,000 Cycles
  • Performs At -4-Degree F To 122 Degree F
  • Up To 70 Jump Starts With One M18 XC5.0 Battery
  • 2000 Peak Amps
  • Spark Proof, Reverse Polarity, & Overheat Protection
  • Custom Clamp Design
  • Digital Display With Voltage Readout
  • IP65 Rated (Tool Only)

Specs

–
Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy