Apply to be a TradeMaster!
Main product image of WORKSKIN Crew Neck Baselayer (3XL) 403B-3X
Magnifying glass
Hover image to zoom
WORKSKIN Crew Neck Baselayer (3XL) 403B-3X
Magnifying glass
Hover image to zoom
$49.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3XL
Product Highlight: Material
Silicon, Polyester
Product Highlight: Color
Black

Description

–
Part of the MILWAUKEE WORKSKIN Collection, the Crew Neck Baselayer is BUILT TO FIGHT SWEAT. Engineered with a custom sweat-wicking fabric and a brushed fleece interior, the WORKSKIN Crew Neck Base Layer keeps you dry and warm. Complete with 4-way stretch, this long sleeve base layer shirt is designed for next-to-skin comfort to layer easily in cold weather conditions. Milwaukee WORKSKIN products are developed in collaboration with feedback from users across the trades through continuous jobsite research.
  • Custom Sweat Wicking Fabric: Fast sweat wicking performance while working 
  • Brushed Fleece Interior: For added warmth and next-to-skin comfort on long cold days 
  • Built To Layer: Fitted design and flat stitched seams prevent rubbing and layer easily 
  • Trade Built 4-Way Stretch and Drop Shoulder Seams: Allow for full freedom of movement 
  • Odor Fighting Fabric: Combats odor build up while working 

Specs

–
Size:

3XL

Material:

Silicon

Polyester

Country of Origin:

China

Product Type:

Baselayer

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy