The Day Savers – A National Tradesmen Day Contest
Main product image of WORKSKIN Crew Neck Baselayer (Large) 403B-L
Magnifying glass
Hover image to zoom

WORKSKIN Crew Neck Baselayer (Large) 403B-L

Brand:
Milwaukee
SKU:
403B-L
Rating:
(0)
Q&A:
(0)
WORKSKIN Crew Neck Baselayer (Large) 403B-L
Magnifying glass
Hover image to zoom
$49.99 each
In Stock
In Stock
Get 4 Wed, Sep 9 - Thu, Sep 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Black
Product Highlight: Size
Large
Product Highlight: Material
Polyester, Silicon

Description

Part of the MILWAUKEE WORKSKIN Collection, the Crew Neck Baselayer is BUILT TO FIGHT SWEAT. Engineered with a custom sweat-wicking fabric and a brushed fleece interior, the WORKSKIN Crew Neck Base Layer keeps you dry and warm. Complete with 4-way stretch, this long sleeve base layer shirt is designed for next-to-skin comfort to layer easily in cold weather conditions. Milwaukee WORKSKIN products are developed in collaboration with feedback from users across the trades through continuous jobsite research.
  • Custom Sweat Wicking Fabric: Fast sweat wicking performance while working 
  • Brushed Fleece Interior: For added warmth and next-to-skin comfort on long cold days 
  • Built To Layer: Fitted design and flat stitched seams prevent rubbing and layer easily 
  • Trade Built 4-Way Stretch and Drop Shoulder Seams: Allow for full freedom of movement 
  • Odor Fighting Fabric: Combats odor build up while working 

Specs

Color:

Black

Size:

Large

Material:

Polyester

Silicon

Product Type:

Baselayer

Country of Origin:

China

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy