Apply to be a TradeMaster!
Main product image of 1/2" Drive Universal Joint, 42-04-9104
Magnifying glass
Hover image to zoom

1/2" Drive Universal Joint, 42-04-9104

Brand:
Milwaukee
SKU:
42-04-9104
Rating:
(0)
Q&A:
(0)
1/2" Drive Universal Joint, 42-04-9104
Magnifying glass
Hover image to zoom
$22.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Vanadium Steel
Product Highlight: Color
Chrome

Description

–
The 1/2" Drive Universal Joint features a male square end with wobble design, providing up to 8 degrees of additional movement for the best access. The male end is designed to provide the versatility of using in the standard fixed position or the wobble position. The universal joint is held together by a secure pin and has chrome plating for corrosion and rust protection. All Milwaukee Mechanics Hand Tools are backed by a lifetime guarantee.
  • Additional 8 Degrees of Access - Wobble Drive
  • Adaptable Drive - Wobble or Standard
  • Access hard-to-reach fasteners in tight spaces
  • Secure Pin Design
  • Easy to Read Size Identification
  • Corrosion Resistant
  • Chrome Plated
  • Lifetime Guarantee

Specs

–
Material:

Chrome Vanadium Steel

Product Type:

Socket

Color:

Chrome

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy