Apply to be a TradeMaster!
Main product image of 3/8" Drive 6" Extension, 43-24-9114
Magnifying glass
Hover image to zoom

3/8" Drive 6" Extension, 43-24-9114

Brand:
Milwaukee
SKU:
43-24-9114
Rating:
(0)
Q&A:
(0)
3/8" Drive 6" Extension, 43-24-9114
Magnifying glass
Hover image to zoom
$13.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Chrome Vanadium Steel

Description

–
Milwaukee extensions feature the largest knurling surface, offering the most control. The knurling on the female drive end helps when hand-tightening or working with oily materials. Additionally, select extensions have knurling on the shaft for more control. Chrome plating offers corrosion and rust protection. All Milwaukee Mechanics Hand Tools are backed by a lifetime guarantee.
  • Largest Knurling Surface - Precision Control
  • Easy to Read Size Identification
  • Knurling on Female End Helps When Hand Tightening
  • 3/8" Drive
  • Corrosion Resistant
  • Chrome Plated
  • Rust Protection

Specs

–
Country of Origin:

China

Size:

3/8"

Product Type:

Socket

Material:

Chrome Vanadium Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy