Apply to be a TradeMaster!
Main product image of 1/4" Drive 4" Wobble Extension
Magnifying glass
Hover image to zoom

1/4" Drive 4" Wobble Extension

Brand:
Milwaukee
SKU:
43-24-9201
Rating:
(0)
Q&A:
(0)
1/4" Drive 4" Wobble Extension
Magnifying glass
Hover image to zoom
$12.99 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"

Description

–
Items Included List:

(1) 1/4" Drive 4" Wobble Extension

The MILWAUKEE 1/4" Drive Wobble Extensions offer the most control and better access even in the tightest applications. The extensions feature the largest knurling surface on both the shaft and female drive end allowing precision control when hand-tightening or working with oily materials. The male square end features a wobble design, providing up to 11 degrees of movement for better access at different angles and in tight spaces. The male end also provides added versatility by doubling as a standard or a wobble extension. The chrome plating on the extensions offers corrosion and rust protection. All Milwaukee Mechanics Hand Tools are backed by a lifetime guarantee.
  • MILWAUKEE Wobble Extensions for Most Control. Better Access.
  • Features the largest knurling surface for precision control
  • Allows up to 11 degrees of wobble for better access
  • Most Control. Better Access.
  • Largest Knurling Surface - Precision Control
  • Up to 11 degrees (1/4" drive); 15 degrees (3/8" drive); and 8 degrees (1/2" drive) of movement for better access
  • Adaptable Drive - Wobble or Standard
  • Easy to Read Size Identification
  • Knurling on Female End Helps When Hand Tightening
  • 1/4" Drive
  • Corrosion Resistant
  • Chrome Plated
  • Rust Protection
  • Lifetime Guarantee

Specs

–
Size:

1/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy