Apply to be a TradeMaster!
Main product image of 3/8" Drive 3" Locking Extension, 43-24-9303
Magnifying glass
Hover image to zoom

3/8" Drive 3" Locking Extension, 43-24-9303

Brand:
Milwaukee
SKU:
43-24-9303
Rating:
(0)
Q&A:
(0)
3/8" Drive 3" Locking Extension, 43-24-9303
Magnifying glass
Hover image to zoom
$23.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Vanadium Steel

Description

–
The MILWAUKEE Locking Extensions offer the most control and are more secure in tight applications. These extensions feature the largest knurling surface on both the shaft and female drive end allowing precision control when hand-tightening fasteners or working with oily materials. In addition to keeping the socket secure with a durable knurled locking collar, these extensions feature a detent hole to increase engagement with the ratchet head for better overall retention. The chrome plating on the extensions offers corrosion and rust protection. All Milwaukee Mechanics Hand Tools are backed by a lifetime guarantee.
  • Most Control. More Secure.
  • Largest Knurling Surface - Precision Control
  • Better Ratchet Fit - Secure Detent Hole
  • Knurled Locking Collar
  • Easy to Read Size Identification
  • Knurling on Female End Helps When Hand Tightening
  • 3/8" Drive
  • Chrome Plated
  • Rust Protection

Specs

–
Country of Origin:

China

Material:

Chrome Vanadium Steel

Product Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy