Apply to be a TradeMaster!
Main product image of 3/8" Drive 14mm Metric Deep Socket with FOUR FLAT Sides, 45-34-0014
Magnifying glass
Hover image to zoom

3/8" Drive 14mm Metric Deep Socket with FOUR FLAT Sides, 45-34-0014

Brand:
Milwaukee
SKU:
45-34-0014
Rating:
(0)
Q&A:
(0)
3/8" Drive 14mm Metric Deep Socket with FOUR FLAT Sides, 45-34-0014
Magnifying glass
Hover image to zoom
$8.49 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14mm
Product Highlight: Color
Chrome
Product Highlight: Material
Chrome Vanadium Steel

Description

–
The MILWAUKEE 3/8" Drive 14mm Metric 6-Point Deep Socket with FOUR FLAT Sides was designed from the ground up to be part of the most versatile socket family. The 3/8" drive sockets are wrench-ready and feature an innovative design with four parallel flat sides to deter rolling. Metric socket sizes are stamped into the flats for better visibility. Optimized deep well socket geometry helps reduce bolt rounding and stripping.
  • FOUR FLAT Sides deter rolling
  • Wrench-ready FOUR FLAT sides
  • Stamped Sizes for Better Visibility
  • Chrome Finish
  • Optimized Geometry to prevent rounding
  • 6 Point Socket
  • Lifetime Guarantee

Specs

–
Color:

Chrome

Size:

14mm

Product Type:

Socket

Material:

Chrome Vanadium Steel

Application:

Fastening

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy