Apply to be a TradeMaster!
Main product image of 1/4" Drive T15 TORX Bit Socket
Magnifying glass
Hover image to zoom

1/4" Drive T15 TORX Bit Socket

Brand:
Milwaukee
SKU:
45-34-1002
Rating:
(0)
Q&A:
(0)
1/4" Drive T15 TORX Bit Socket
Magnifying glass
Hover image to zoom
$11.99 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"

Description

–
Items Included List:

(1) 1/4" Drive T15 TORX Bit Socket

The MILWAUKEE TORX Bit Sockets with FOUR FLAT sides are designed from the ground up to be part of the most versatile socket family. Milwaukee bit sockets feature an innovative design with four parallel flat sides, which deter rolling and are wrench-compatible. This also creates a slim profile to provide the best access in tight spaces. The one-piece socket design offers improved durability compared to two-piece designs by eliminating the risk of the bit separating from the socket base. Laser engraved size markings provide easy identification and chrome plating offers rust and corrosion protection. All Milwaukee bit sockets are backed by a Lifetime Guarantee.
  • Torx Bit Sockets are the most versatile sockets
  • The FOUR FLAT Sides feature deters rolling
  • Wrench-ready design
  • MOST VERSATILE SOCKETS. ANTI-ROLL, WRENCH-READY.
  • FOUR FLAT Sides deter rolling
  • FOUR FLAT Sides feature wrench-ready design
  • Best Access - Slim Profile
  • More Durable - One Piece Socket
  • Laser Engraved Markings For Easy Identification
  • Chrome Plated
  • Rust Resistant
  • Lifetime Guarantee

Specs

–
Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy