Apply to be a TradeMaster!
Main product image of 1/4" Drive T8 Long TORX Bit Socket, 45-34-1061
Magnifying glass
Hover image to zoom

1/4" Drive T8 Long TORX Bit Socket, 45-34-1061

Brand:
Milwaukee
SKU:
45-34-1061
Rating:
(0)
Q&A:
(0)
1/4" Drive T8 Long TORX Bit Socket, 45-34-1061
Magnifying glass
Hover image to zoom
$14.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Torx T8
Product Highlight: Material
S2 Steel
Product Highlight: Color
Chrome

Description

–
The MILWAUKEE 1/4" and 3/8" Drive Long TORX Bit Sockets FOUR FLAT sides are designed from the ground up to be part of the most versatile socket family. Milwaukee long reach sockets feature an innovative design with four parallel flat sides, which deter rolling and are wrench compatible. The 6" length and slim profile of these sockets provide the best access in tight spaces. The one-piece socket design offers improved durability compared to two-piece designs by eliminating the risk of the bit separating from the socket base. The laser-engraved size markings provide easy identification, and chrome plating offers rust and corrosion protection. All Milwaukee sockets are backed by a Lifetime Guarantee.
  • MOST VERSATILE SOCKETS. ANTI-ROLL, WRENCH-READY.
  • FOUR FLAT Sides deter rolling
  • FOUR FLAT Sides feature wrench-ready design
  • Best Access - Slim Profile
  • Most Durable - One Piece Socket
  • 6" Long Reach
  • Laser Engraved Markings For Easy Identification
  • Rust Resistant
  • Lifetime Guarantee

Specs

–
Application:

Fastening

Material:

S2 Steel

Product Type:

Socket Adapter

Bit Type:

Torx T8

Country of Origin:

Thailand

Color:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy