Apply to be a TradeMaster!
Main product image of 1/2" Drive 7/16" Socket
Magnifying glass
Hover image to zoom
1/2" Drive 7/16" Socket
Magnifying glass
Hover image to zoom
$6.49 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 7/16"

Description

–
Overview
Milwaukee's 1/2" Drive SAE 6-Point Sockets with FOUR FLAT Sides are designed from the ground up to be part of the most versatile socket family. MILWAUKEE sockets feature an innovative design with four parallel flat sides, which deter rolling and are wrench-compatible. The socket sizes are stamped into the flats providing you with improved, easy-to-read visibility. These deep and standard socket sizes have optimized geometry to reduce bolt rounding and stripping. We back all our sockets with a lifetime guarantee.

Product Features
  • FOUR FLAT Sides deter rolling
  • Wrench-ready FOUR FLAT sides
  • Stamped Sizes for Better Visibility
  • Chrome Finish
  • Optimized Geometry to prevent rounding
  • 6 Point Socket
  • Lifetime Guarantee
Specifications
  • Classification: SAE
  • Drive Size: 1/2"

Specs

–
Product Type:

Socket

Size:

1/2"

7/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy