Apply to be a TradeMaster!
Main product image of 3/8" Drive 7/16" SAE Deep Socket with FOUR FLAT Sides, 45-34-4375
Magnifying glass
Hover image to zoom

3/8" Drive 7/16" SAE Deep Socket with FOUR FLAT Sides, 45-34-4375

Brand:
Milwaukee
SKU:
45-34-4375
Rating:
(0)
Q&A:
(0)
3/8" Drive 7/16" SAE Deep Socket with FOUR FLAT Sides, 45-34-4375
Magnifying glass
Hover image to zoom
$11.55 each
In Stock
In Stock
Get 10 Thu, Oct 22 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7/16"
Product Highlight: Color
Chrome
Product Highlight: Material
Chrome Vanadium Steel

Description

–
The MILWAUKEE 3/8" Drive 7/16" SAE 6-Point Deep Socket with FOUR FLAT Sides was designed from the ground up to be part of the most versatile socket family. The 3/8" drive sockets are wrench-ready and feature an innovative design with four parallel flat sides to deter rolling. SAE socket sizes are stamped into the flats for better visibility. Optimized deep well socket geometry helps reduce bolt rounding and stripping.
  • FOUR FLAT Sides deter rolling
  • Wrench-ready FOUR FLAT sides
  • Stamped Sizes for Better Visibility
  • Chrome Finish
  • Optimized Geometry to prevent rounding
  • 6 Point Socket
  • Lifetime Guarantee

Specs

–
Color:

Chrome

Application:

Fastening

Country of Origin:

China

Material:

Chrome Vanadium Steel

Product Type:

Socket

Size:

7/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy