Apply to be a TradeMaster!
Main product image of 3/8" Drive 11/16" SAE Deep Socket with FOUR FLAT Sides, 45-34-6875
Magnifying glass
Hover image to zoom

3/8" Drive 11/16" SAE Deep Socket with FOUR FLAT Sides, 45-34-6875

Brand:
Milwaukee
SKU:
45-34-6875
Rating:
(0)
Q&A:
(0)
3/8" Drive 11/16" SAE Deep Socket with FOUR FLAT Sides, 45-34-6875
Magnifying glass
Hover image to zoom
$8.49 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
11/16"
Product Highlight: Color
Chrome
Product Highlight: Material
Chrome Vanadium Steel

Description

–
The MILWAUKEE 3/8" Drive 11/16" SAE 6-Point Deep Socket with FOUR FLAT Sides was designed from the ground up to be part of the most versatile socket family. The 3/8" drive sockets feature an innovative design with four parallel flat sides, which deter rolling and are wrench-compatible. The SAE socket sizes are stamped into the flats providing users with improved, easy-to-read visibility. These deep well sockets have optimized geometry to reduce bolt rounding and stripping. Milwaukee backs their 3/8" drive SAE sockets with a lifetime guarantee.
  • FOUR FLAT Sides deter rolling
  • Wrench-ready FOUR FLAT sides
  • Stamped Sizes for Better Visibility
  • Chrome Finish
  • Optimized Geometry to prevent rounding
  • 6 Point Socket
  • Lifetime Guarantee

Specs

–
Product Type:

Socket

Country of Origin:

China

Application:

Fastening

Color:

Chrome

Size:

11/16"

Material:

Chrome Vanadium Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy