The Day Savers – A National Tradesmen Day Contest
Main product image of 1/2" Drive 1-1/16" SAE 6-Point Socket with FOUR FLAT Sides, 45-34-9109
Magnifying glass
Hover image to zoom

1/2" Drive 1-1/16" SAE 6-Point Socket with FOUR FLAT Sides, 45-34-9109

Brand:
Milwaukee
SKU:
45-34-9109
Rating:
(0)
Q&A:
(0)
1/2" Drive 1-1/16" SAE 6-Point Socket with FOUR FLAT Sides, 45-34-9109
Magnifying glass
Hover image to zoom
$12.55 each
In Stock
In Stock
Get 5 Wed, Sep 9 - Thu, Sep 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/16"
Product Highlight: Color
Chrome
Product Highlight: Material
Chrome Vanadium Steel

Description

The MILWAUKEE 1/2" Drive 1-1/16" SAE 6-Point Socket with FOUR FLAT Sides was designed from the ground up to be part of the most versatile socket family. The 1/2" drive sockets are wrench-ready and feature an innovative design with four parallel flat sides to deter rolling. SAE socket sizes are stamped into the flats for better visibility. Optimized socket geometry helps reduce bolt rounding and stripping.
  • FOUR FLAT Sides deter rolling
  • Wrench-ready FOUR FLAT sides
  • Stamped Sizes for Better Visibility
  • Chrome Finish
  • Optimized Geometry to prevent rounding
  • 6 Point Socket
  • Lifetime Guarantee

Specs

Color:

Chrome

Application:

Fastening

Size:

1-1/16"

Material:

Chrome Vanadium Steel

Product Type:

Socket

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy