Apply to be a TradeMaster!
Main product image of Flat Hose Pick
Magnifying glass
Hover image to zoom

Flat Hose Pick

Brand:
Milwaukee
SKU:
45-74-9211
Rating:
(0)
Q&A:
(0)
Flat Hose Pick
Magnifying glass
Hover image to zoom
$18.02 each
In Stock
In Stock
Get 4 Thu, Oct 8 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Plated

Description

–
The flat hose pick features an all-metal core for up to 50% more durability. A reinforced tip resists bending when loosening stubborn hoses. The flat pick provides puncture protection to avoid damaging hoses. Our comfort grip handle gives you increased tool control and comfort. This Chrome-plated pick provides superior rust protection. All MILWAUKEE Mechanics Hand Tools are backed by a lifetime guarantee.

Product Features
  • All-Metal Core: Up to 50% More Durable
  • Resists Bending - Reinforced Tip
  • Puncture Protection - Flat Pick
  • Comfort Grip Handle
  • Chrome Plated for Rust Protection
  • Lifetime Guarantee
Product Specifications
  • Length: 9.75 in
  • Weight: 0.25 lb
  • Height: 1 in
  • Width: 1.25 in

Specs

–
Product Type:

Hose Pick

Material:

Chrome Plated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy