Apply to be a TradeMaster!
Main product image of 90-Degree Hose Pick
Magnifying glass
Hover image to zoom

90-Degree Hose Pick

Brand:
Milwaukee
SKU:
45-74-9213
Rating:
(0)
Q&A:
(0)
90-Degree Hose Pick
Magnifying glass
Hover image to zoom
$18.02 each
In Stock
In Stock
Get 1 Wed, Oct 7 - Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Angle
90°
Product Highlight: Material
Chrome Plated

Description

–
The 90° hose pick features an all-metal core for up to 50% more durability. A reinforced tip resists bending when loosening stubborn hoses and is angled to allow for better access. Our comfort grip handle gives you increased tool control and comfort. This chrome-plated pick provides superior rust protection. All MILWAUKEE Mechanics Hand Tools are backed by a lifetime guarantee.

Product Features
  • All-Metal Core: Up to 50% More Durable
  • Resists Bending - Reinforced Tip
  • Comfort Grip Handle
  • Chrome Plated for Rust Protection
  • Lifetime Guarantee
Product Specifications
  • Length: 9.75 in
  • Weight: 0.25 lb
  • Height: 1 in
  • Width: 1.25 in

Specs

–
Product Type:

Hose Pick

Angle:

90°

Material:

Chrome Plated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy