Apply to be a TradeMaster!
Main product image of 1/4" X 5/16" Double End Flare Nut Wrench
Magnifying glass
Hover image to zoom

1/4" X 5/16" Double End Flare Nut Wrench

Brand:
Milwaukee
SKU:
45-96-8300
Rating:
(0)
Q&A:
(0)
1/4" X 5/16" Double End Flare Nut Wrench
Magnifying glass
Hover image to zoom
$16.27 each
In Stock
In Stock
Get 7 Thu, Oct 8 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4" x 5/16"
Product Highlight: Material
Vanadium Steel

Description

–
Overview
This Double End Flare Nut Wrench offers easy identification with ink-filled size labels for quick distinction between SAE and metric wrenches. Our slim profile open ends provide better access to hard-to-reach line nuts and hex bolt heads. The Comfortable I-Beam Handle Design allows superior user comfort, even while applying high torque. Standing behind our products, Milwaukee offers a Lifetime Guarantee on all of our Mechanics Hand Tools.

Product Feature
  • Most Visible Sizes
  • Ink-Filled Size Labels
  • Slim Profile Open Ends - Better Access
  • Comfortable I-Beam Handle Design
  • Chrome Plated
  • Rust Protection
  • Secure Fit - 6 Point Contact
  • Lifetime Guarantee
Product Specifications
  • Material Composition: Chrome Vanadium Steel
  • Length: 5.04 in
  • Weight: 0.06 lb
  • Height: 0.27 in
  • Width: 0.25 in
  • Size: 1/4 X 5/16"

Specs

–
Product Type:

Flare Nut Wrench

Size:

1/4" x 5/16"

Material:

Vanadium Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy