Apply to be a TradeMaster!
Main product image of 1/2" SAE Ratcheting Combo Wrench, 45-96-9216
Magnifying glass
Hover image to zoom

1/2" SAE Ratcheting Combo Wrench, 45-96-9216

Brand:
Milwaukee
SKU:
45-96-9216
Rating:
(0)
Q&A:
(0)
1/2" SAE Ratcheting Combo Wrench, 45-96-9216
Magnifying glass
Hover image to zoom
$27.62 each
In Stock
In Stock
Get 14 Thu, Oct 22 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Chrome
Product Highlight: Material
Chrome Vanadium Steel

Description

–
The MILWAUKEE 1/2" SAE Ratcheting Combination Wrench offers 2.5 degrees of arc swing and 144 ratcheting positions for quick and efficient work in tight spaces. This wrench has double-stacked pawls within the ratcheting mechanism to increase durability and extend the life of the tool. The innovative Milwaukee MAXBITE Open-End Grip improves the ratchet wrench's grip on nuts and bolts, delivering 25% more torque than smooth-faced wrenches. The combination wrench has an ergonomic I-Beam handle design for improved comfort and ink-filled size labels for easy size identification and distinction between SAE and metric sets. This open end ratchet wrench features a Lifetime Guarantee.
  • 2.5° of Arc Swing
  • 144 Ratcheting Positions
  • Double-stacked pawls
  • MAX BITE Open-End Grip
  • 25% More Torque
  • Comfortable I-Beam Handle Design
  • Ink-filled Size Labels

Specs

–
Color:

Chrome

Material:

Chrome Vanadium Steel

Country of Origin:

Taiwan

Product Type:

Combo Wrench

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy