The Day Savers – A National Tradesmen Day Contest
Main product image of 13mm Metric Ratcheting Combination Wrench, 45-96-9313
Magnifying glass
Hover image to zoom

13mm Metric Ratcheting Combination Wrench, 45-96-9313

Brand:
Milwaukee
SKU:
45-96-9313
Rating:
(0)
Q&A:
(0)
13mm Metric Ratcheting Combination Wrench, 45-96-9313
Magnifying glass
Hover image to zoom
$25.99 each
Backorder
Backorder
Get it Tue, Sep 29 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
13mm

Description

The MILWAUKEE 13MM Metric Ratcheting Combination Wrench offers 2.5 degrees of arc swing and 144 ratcheting positions for quick and efficient work in tight spaces. This wrench has double-stacked pawls within the ratcheting mechanism to increase durability and extend the life of the tool. The innovative Milwaukee MAXBITE Open-End Grip improves the ratchet wrench's grip on nuts and bolts, delivering 25% more torque than smooth-faced wrenches. The combination wrench has an ergonomic I-Beam handle design for improved comfort and ink-filled size labels for easy size identification and distinction between SAE and metric sets. This open end ratchet wrench features a Lifetime Guarantee.
  • 2.5° of Arc Swing
  • 144 Ratcheting Positions
  • Double-stacked pawls
  • MAX BITE Open-End Grip
  • 25% More Torque
  • Comfortable I-Beam Handle Design
  • Ink-filled Size Labels
  • Lifetime Guarantee

Specs

Size:

13mm