Apply to be a TradeMaster!
Main product image of 20mm Metric Ratcheting Combination Wrench, 45-96-9320
Magnifying glass
Hover image to zoom

20mm Metric Ratcheting Combination Wrench, 45-96-9320

Brand:
Milwaukee
SKU:
45-96-9320
Rating:
(0)
Q&A:
(0)
20mm Metric Ratcheting Combination Wrench, 45-96-9320
Magnifying glass
Hover image to zoom
$46.80 each
In Stock
In Stock
Get 3 Thu, Oct 8 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20mm

Description

–
The MILWAUKEE 20MM Metric Ratcheting Combination Wrench offers 2.5 degrees of arc swing and 144 ratcheting positions for quick and efficient work in tight spaces. This wrench has double-stacked pawls within the ratcheting mechanism to increase durability and extend the life of the tool. The innovative Milwaukee MAXBITE Open-End Grip improves the ratchet wrench's grip on nuts and bolts, delivering 25% more torque than smooth-faced wrenches. The combination wrench has an ergonomic I-Beam handle design for improved comfort and ink-filled size labels for easy size identification and distinction between SAE and metric sets. This open end ratchet wrench features a Lifetime Guarantee.
  • 2.5° of Arc Swing
  • 144 Ratcheting Positions
  • Double-stacked pawls
  • MAX BITE Open-End Grip
  • 25% More Torque
  • Comfortable I-Beam Handle Design
  • Ink-filled Size Labels
  • Lifetime Guarantee

Specs

–
Size:

20mm