Apply to be a TradeMaster!
Main product image of 1/4" SAE Combination Wrench, 45-96-9408
Magnifying glass
Hover image to zoom

1/4" SAE Combination Wrench, 45-96-9408

Brand:
Milwaukee
SKU:
45-96-9408
Rating:
(0)
Q&A:
(0)
1/4" SAE Combination Wrench, 45-96-9408
Magnifying glass
Hover image to zoom
$13.49 each
In Stock
In Stock
Get 404 Thu, Oct 22 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Vanadium Steel
Product Highlight: Color
Chrome

Description

–
The MILWAUKEE 1/4" SAE Combination Wrench delivers 25% more torque than smooth-faced wrenches with MAXBITE Open-End Grip. MAXBITE also reduces the rounding and stripping of nuts and bolts. This open end wrench is optimized for comfort and durability with an ergonomic I-Beam handle. Ink-filled size labels allow for easy size identification and quick distinction between SAE and metric sets. The Milwaukee 1/4" SAE Combination Wrench features a Lifetime Guarantee.
  • MAX BITE Open-End Grip
  • 25% More Torque
  • Comfortable I-Beam Handle Design
  • Ink-filled Size Labels
  • Lifetime Guarantee

Specs

–
Material:

Chrome Vanadium Steel

Color:

Chrome

Country of Origin:

Taiwan

Product Type:

Combo Wrench

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy