Apply to be a TradeMaster!
Main product image of 1-1/2" Combination Wrench, 45-96-9442
Magnifying glass
Hover image to zoom

1-1/2" Combination Wrench, 45-96-9442

Brand:
Milwaukee
SKU:
45-96-9442
Rating:
(0)
Q&A:
(0)
1-1/2" Combination Wrench, 45-96-9442
Magnifying glass
Hover image to zoom
$130.55 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"

Description

–
The MILWAUKEE SAE Combination Wrenches provide you with 25% more torque than smooth-faced wrenches with our innovative MAXBITE Open-End Grip. In addition to increased torque, MAXBITE also reduces the rounding and stripping of nuts and bolts. The ergonomic wrench features an I-Beam handle for optimized comfort and durability. Ink-filled size labels allow for easy size identification and quick distinction between SAE and metric sets. The MILWAUKEE SAE wrench sizes range from 1/4" to 1-1/2" and feature a Lifetime Guarantee.
  • MAX BITE Open-End Grip
  • 25% More Torque
  • Comfortable I-Beam Handle Design
  • Ink-filled Size Labels
  • Chrome Plated Durability
  • Rust Protection
  • Lifetime Guarantee

Specs

–
Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy