Apply to be a TradeMaster!
Main product image of 19mm Flex Head Ratcheting Combination Wrench, 45-96-9619
Magnifying glass
Hover image to zoom

19mm Flex Head Ratcheting Combination Wrench, 45-96-9619

Brand:
Milwaukee
SKU:
45-96-9619
Rating:
(0)
Q&A:
(0)
19mm Flex Head Ratcheting Combination Wrench, 45-96-9619
Magnifying glass
Hover image to zoom
$39.99 each
In Stock
In Stock
Get 2 Thu, Oct 29
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
19mm

Description

–
The MILWAUKEE 19mm Flex Head Ratcheting Combination Wrench features 2.5 degrees of arc swing and 144 ratcheting positions, allowing quick and efficient work in tight spaces. The flex head wrenches have double-stacked pawls within the ratcheting mechanism, which increases durability and extends the life of the tools. The flexible head allows for increased accessibility in areas that are difficult to reach. The MAXBITE Open-End Grip improves the wrench's grip on nuts and bolts, offering 25% more torque than smooth-faced wrenches. This flex head wrench features ergonomic I-Beam handles designed for improved comfort and ink-filled size labels for easy size identification and quick distinction between SAE and metric sets. Milwaukee combination wrenches feature a lifetime guarantee.
  • 2.5° of Arc Swing
  • Double-stacked pawls
  • MAX BITE Open-End Grip
  • 25% More Torque
  • Ergonomic I-Beam handle with ink-filled size labels
  • 144 Ratcheting Positions
  • Flex head design
  • Lifetime Guarantee

Specs

–
Size:

19mm