Apply to be a TradeMaster!
Main product image of 11/32" Flex Head Combination Wrench, 45-96-9811
Magnifying glass
Hover image to zoom

11/32" Flex Head Combination Wrench, 45-96-9811

Brand:
Milwaukee
SKU:
45-96-9811
Rating:
(0)
Q&A:
(0)
11/32" Flex Head Combination Wrench, 45-96-9811
Magnifying glass
Hover image to zoom
$27.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Silver
Product Highlight: Material
Chrome Vanadium Steel

Description

–
The MILWAUKEE 11/32" Flex Head Ratcheting Combination Wrench features 2.5 degrees of arc swing and 144 ratcheting positions, allowing quick and efficient work in tight spaces. The flex head wrenches have double-stacked pawls within the ratcheting mechanism, which increases durability and extends the life of the tools. The flexible head allows for increased accessibility in areas that are difficult to reach. The MAXBITE Open-End Grip improves the wrench's grip on nuts and bolts, offering 25% more torque than smooth-faced wrenches. This flex head wrench features ergonomic I-Beam handles designed for improved comfort and ink-filled size labels for easy size identification and quick distinction between SAE and metric sets. Milwaukee combination wrenches feature a lifetime guarantee.
  • 2.5° of Arc Swing
  • Double-stacked pawls
  • MAX BITE Open-End Grip
  • 25% More Torque
  • Ergonomic I-Beam handle with ink-filled size labels
  • 144 Ratcheting Positions
  • Flex head design

Specs

–
Color:

Silver

Country of Origin:

Taiwan

Material:

Chrome Vanadium Steel

Product Type:

Combo Wrench

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy