Apply to be a TradeMaster!
Main product image of Cable Drive Assembly for M18 Drum Machine
Magnifying glass
Hover image to zoom

Cable Drive Assembly for M18 Drum Machine

Brand:
Milwaukee
SKU:
47-53-2816
Rating:
(0)
Q&A:
(0)
Cable Drive Assembly for M18 Drum Machine
Magnifying glass
Hover image to zoom
$480.72 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Overview:

Our CABLE DRIVE Assembly for the M18 Drum Machine (48-53-2816) provides you with the ability to automatically feed and retract cables through 1-1/4" to 4" lines at up to 15-20 feet per minute. The ratcheting lever automatically adjusts for our 3/8" and 1/2" inner core drain cleaning cables. The RAPID STOP release of the steel bearings provides a quick way to release the cable once the blockage is reached, preventing the cable from binding. The twist-lock feature allows the CABLE DRIVE Assembly to be easily swapped between your drums for maximum efficiency.

Product Features:
  • For Use with M18 Drum Machine for 3/8" - 1/2" Cables (2817A-21)
  • Feeds and Retracts Cable up to 15-20 Feet Per Minute
  • Ratcheting Lever to Automatically Adjust to Cable Diameter
  • RAPID STOP Release of CABLE DRIVE Bearings
  • Adjustable for Forward, Neutral, Reverse
  • Twist Lock Attachment Allows CABLE DRIVE Assembly to Be Easily Removed
  • Compatible with Competitive Cables: Yes
  • Steel Bearings for Increased Durability
  • Allows for Manual Feeding and Retracting of Cable if Needed, while CABLE DRIVE Assembly is Attached
Product Specifications
  • Length: 4.25 in
  • Weight: 5.05 lbs
  • Height: 12.25 in
  • Width: 10.5 in

Specs

–
Product Type:

Accessory

Drain Cleaner

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy