Apply to be a TradeMaster!
Main product image of Drum w/ Anchor Cable for M18 Drum Machine
Magnifying glass
Hover image to zoom

Drum w/ Anchor Cable for M18 Drum Machine

Brand:
Milwaukee
SKU:
47-53-2817
Rating:
(0)
Q&A:
(0)
Drum w/ Anchor Cable for M18 Drum Machine
Magnifying glass
Hover image to zoom
$203.61 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Drum w/ Anchor Cable for M18 Drum Machine (47-53-2817) gives drain technicians increased versatility to have multiple sized cables for tackling clogs in 1-1/2"-4" drain lines. The Drum w/ Anchor Cable for M18 Drum Machine can hold up to 100' of 3/8" Inner Core Cable and up to 75' of 1/2" Inner Core Cable. The 3/8" cable is best for use on 1-1/2"- 3" drain lines and 1/2" cable is best for use on 3-4" drain lines. Our Drum w/ Anchor Cable for M18 Drum Machine is also compatible with our CABLE DRIVE Assembly (47-53-2816) that allows you to automatically feed and retract cable up to 15-20 feet per minute. Cable sizes available are 3/8" x 75' (48-53-2776), 3/8" x 100' (48-53-2777) and 1/2" x 75' (48-53-2778).

Product Features
  • Holds up to 100' of 3/8" Cable Holds up to 75' of 1/2" Cable
  • Fully Enclosed Drum: Best Protection and Mess Containment
  • Drain Cables Sold Separately
  • Compatible with Other Brand Drain Cleaning Cables: Yes
  • For use with M18 Drum Machine 2817A-21
  • Built in Drum Plug for a Cleaner Jobsite Transport and Cable Cleaning
  • Compatible with Cable Drive Assembly for M18 Drum Machine
  • Lightweight Drum for Easier Transportation
Product Specifications
  • Length: 14 in
  • Weight: 9 lbs
  • Height: 16 in
  • Width: 16 in

Specs

–
Product Type:

Drum

Includes:

Cable

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy