Apply to be a TradeMaster!
Main product image of Small Cable Container For Sectional Cable, 47-53-2869
Magnifying glass
Hover image to zoom

Small Cable Container For Sectional Cable, 47-53-2869

Brand:
Milwaukee
SKU:
47-53-2869
Rating:
(0)
Q&A:
(0)
Small Cable Container For Sectional Cable, 47-53-2869
Magnifying glass
Hover image to zoom
$99.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Black

Description

–
The MILWAUKEE Small Cable Container is designed for 5/8" Sectional Cables, providing easier transportation of sectional cables on and off the job. The enclosed cable container contains the mess to help keep the work area clean and has a drainage port for all unwanted liquid to be drained from the container if needed. The stackable design provides a more organized work area and van. Our cable container holds up to nine sections of 5/8" x 7.5' cables.
  • For use with Milwaukee or other professional sectional drain cleaning cables
  • Ensures easy transportation of sectional cables
  • Cable container weight: 6lbs (without cable)
  • Ergonomic handle for most comfortable transportation
  • Drainage port to remove unwated liquid
  • Cable sold separately

Specs

–
Material:

Plastic

Country of Origin:

China

Cable Length:

67'

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy