Apply to be a TradeMaster!
Main product image of Rear Guide Hose for M18 FUEL Sewer Sectional Machine, 47-53-2872
Magnifying glass
Hover image to zoom

Rear Guide Hose for M18 FUEL Sewer Sectional Machine, 47-53-2872

Brand:
Milwaukee
SKU:
47-53-2872
Rating:
(0)
Q&A:
(0)
Rear Guide Hose for M18 FUEL Sewer Sectional Machine, 47-53-2872
Magnifying glass
Hover image to zoom
$119.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic

Description

–
The Rear Guide Hose Replacement is designed for the MILWAUKEE M18 FUEL Sewer Sectional Machine with CABLE-DRIVE. The rear drain hose guide contains the free spinning cable off the back of the machine, keeping the work area clean. The 12 ft hose features a tool-free, quick connection to easily connect the hose to the machine.
  • Replacement Rear Guide Hose
  • Works with Milwaukee M18 FUEL Sewer Sectional Machine (2871-22)
  • Encloses the Spinning Cable to Help Protect and Keep Area Clean
  • Tool-Free Quick Connect to Machine
  • 12 ft Rear Guide Hose
  • Product Weight: 13 lbs
  • Machine Sold Separately

Specs

–
Product Type:

Sectional Machine

Material:

Plastic

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy