Apply to be a TradeMaster!
9" 5TPI AX Nail Embedded Wood SAWZALL Recip Blade (10 Pack) + 9" 5TPI AX with Carbide Teeth Nail Embedded Wood Blade

9" 5TPI AX Nail Embedded Wood SAWZALL Recip Blade (10 Pack) + 9" 5TPI AX with Carbide Teeth Nail Embedded Wood Blade

Brand:
Milwaukee
SKU:
48-00-1026T
Rating:
(0)
Q&A:
(0)
9" 5TPI AX Nail Embedded Wood SAWZALL Recip Blade (10 Pack) + 9" 5TPI AX with Carbide Teeth Nail Embedded Wood Blade
$50.94 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9" Length

Description

–

Items Included List:


(10) 9in 5TPI AX Blades and (1) 9in 5TPI AX with Carbide Teeth Blade


The Milwaukee Sawzall The Ax 9 in. x 5/8 TPI Reciprocating Saw Blades (5-Pack) are designed for tough jobs. The blades can cut through walls that contain wood, plaster, nails and aluminum. Ideal for heavy-duty work.

  • Delivers a straighter, stiffer blade
  • Blade remains stiff at 12ft, resulting in less blade rollover
  • Feels balanced in hand for more control of the body and blade
  • 1,000 More Cuts in Nail Embedded Wood
  • Stiff Blade at 12ft
  • Better Balance, More Control
  • 5 TPI for Fast Aggressive Cuts
  • Designed with Carbide Teeth for longer life vs. bi-metal blades in nail embedded wood applications
  • 1/2" Universal Tang
  • Made in the USA

Specs

–
Application:

Wood

Teeth per Inch:

5

Quantity:

10

Length (Inches):

9"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy