Apply to be a TradeMaster!
Main product image of 6" Diamond Max Diamond Grit SAWZALL Blade
Magnifying glass
Hover image to zoom

6" Diamond Max Diamond Grit SAWZALL Blade

Brand:
Milwaukee
SKU:
48-00-1440
Rating:
(0)
Q&A:
(0)
6" Diamond Max Diamond Grit SAWZALL Blade
Magnifying glass
Hover image to zoom
$18.97 each
In Stock
In Stock
Get 25 Wed, Oct 21 - Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length

Description

–
Features
  • A thicker, more rigid blade body resists fracturing and bending for maximum durability.
  • Diamond Grit delivers up to 30x longer life than standard carbide grit blades. The result is a significantly lower cost per cut.
  • The 1" tall blade body reduces blade twisting for straighter, more accurate cuts.
  • The precisely controlled size and placement of the diamond grit allow these blades to cut up to 2x faster than standard carbide grit blades.
  • 1/2 in. Universal Tang fits all SAWZALL Blades

Specs

–
Length (Inches):

6"

Application:

Masonry

Brick

Tile

Cast Iron

Blade Material:

Diamond

Product Type:

Saw Blade

Quantity:

Single

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy