Apply to be a TradeMaster!
Main product image of 9" SAWZALL The Torch Diamond Grit Blade
Magnifying glass
Hover image to zoom

9" SAWZALL The Torch Diamond Grit Blade

Brand:
Milwaukee
SKU:
48-00-1450
Rating:
(0)
Q&A:
(0)
9" SAWZALL The Torch Diamond Grit Blade
Magnifying glass
Hover image to zoom
48-00-1450 has been discontinued
Discontinued August 13, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Length (Inches)
9" Length

Description

–
The Diamond Grit SAWZALL® TORCH™ blades are ideal for cutting cast iron, hard tile, masonry and other abrasive and hard materials. The diamond grit delivers you up to 30X longer life than standard blades and a thick, rigid blade body resists bending and fracturing for added durability. These MILWAUKEE® Diamond Grit SAWZALL Blades are ideal for cutting cast iron, hard tile, masonry and other abrasive and hard metals. The TORCH™ SAWZALL® blade has unique geometry to reduce blade twisting for straight, more accurate cuts. Our precision diamond-grit size and placement provides fast cutting. These SAWZALL® reciprocating saw blades are equipped with 1/2 in. Universal Tangs that fit all SAWZALLS® for maximum versatility.

Product Features:
  • Diamond Grit delivers up to 30X longer life than standard blades
  • The TORCH™ geometry reduces blade twisting for more accurate cuts
  • Thick, rigid blade body resists bending and fracturing for durability
  • Precisely controlled diamond-grit size and placement provides fast cutting
  • 9 in. length
  • 1/2 in. Universal Tang fits all SAWZALL® Blades
  • Ideal for cutting cast iron, hard tile, masonry and other abrasive and hard materials
  • 1 in. tall blade to reduce blade twisting for straight, accurate cuts
Product Specifications
  • Application: Brick and Block
  • TPI: Grit
  • Pack Qty: 1 Pack
  • Length: 9"

Specs

–
Product Type:

Saw Blade

Length (Inches):

9"

Application:

Brick

Metal

Teeth per Inch:

Grit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm