Apply to be a TradeMaster!
The WRECKER Multi-Material SAWZALL Blade 9" 7/11TPI (10 Pack) + 9" WRECKER Nitrus with Carbide Teeth

The WRECKER Multi-Material SAWZALL Blade 9" 7/11TPI (10 Pack) + 9" WRECKER Nitrus with Carbide Teeth

Brand:
Milwaukee
SKU:
48-00-1706T
Rating:
(0)
Q&A:
(0)
The WRECKER Multi-Material SAWZALL Blade 9" 7/11TPI (10 Pack) + 9" WRECKER Nitrus with Carbide Teeth
$42.94 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(10) 9in 7/11TPI WRECKER Blades and (1) 9in 6TPI WRECKER Nitrus with Carbide Teeth Blade

The Next Generation Wrecker is designed for Multi-Material demolition cutting. This mean it has the capability of cutting nail embedded wood, plastics and a variety of metals. This blade has 25% more high speed steel for increase life and durability. With all of these features, the Next Generation Wrecker is a true demolition blade for the professional user.
  • 7/11 TPI for a wide material variety to be true demolition blades
  • Aggressive tooth and blade design for increased speed
  • Cutting nail embedded wood, plastics and a variety of metals
  • Hardened teeth for increased life in nail embedded wood and thick metals
  • 7/11 TPI for a wide material variety to be true demolition blades
  • Nail protecting feature built into the tooth design
  • New blade profile with the ability to bend and maintain its shape
  • Aggressive tooth and blade design for increased speed in woods and metals
  • Blade profile optimized for fast plunging
  • Hardened teeth for increased life in nail embedded wood and thick metals
  • Optimized to be a true demolition blade for cutting nail embedded wood, plastics, and metals

Specs

–
Application:

Wood

Metal

Quantity:

10

Teeth per Inch:

7/11

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy