Apply to be a TradeMaster!
9" 18TPI TORCH SAWZALL Recip Blade (10 Pack) + 9" 8TPI TORCH with NITRUS Carbide Teeth

9" 18TPI TORCH SAWZALL Recip Blade (10 Pack) + 9" 8TPI TORCH with NITRUS Carbide Teeth

Brand:
Milwaukee
SKU:
48-00-1788T
Rating:
(0)
Q&A:
(0)
9" 18TPI TORCH SAWZALL Recip Blade (10 Pack) + 9" 8TPI TORCH with NITRUS Carbide Teeth
$26.06 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9" Length

Description

–
Items Included List:

(10) 9in 18TPI TORCH Blades and (1) 9in 8TPI TORCH with NITRUS Carbide Teeth Blade

THE TORCH metal-cutting blades with the Double Duty Upgrade feature a tooth form optimized for the longest life and maximum durability. Tough Neck is engineered to protect against tang breakage and delivers the strongest SAWZALL blade tang on the market. Grid Iron features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL blade on the market. These blades are ideal for making tough, straight cuts.
  • 2X more life than our previous generation SAWZALL blades
  • Metal Demolition Blades- Ideal for making tough, straight cuts.
  • Tough Neck ribs strengthen the blade tang and minimize breakage
  • Optimized tooth design for speed and durability
  • Tough Neck ribs strengthen the blade tang and minimize breakage
  • Grid Iron honeycomb pattern increases blade rigidity to resist blade buckling.
  • For The Toughest Cast Removals.
  • NITRUS delivers the fastest cutting, longest life products with a breakthrough Carbide Technology
  • 5x life versus carbide teeth blades in cast iron
  • Fastest, Smoothest cuts in cast iron
  • 8 TPI design for fast, smooth cutting in cast iron and other thick metals
  • Large tooth gullets for easy material ejection
  • 1/2" Universal Tang
  • Made in the USA

Specs

–
Quantity:

10

Length (Inches):

9"

Teeth per Inch:

18

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy