The Day Savers – A National Tradesmen Day Contest
Main product image of 9" 14 TPI The Torch Ice Hardened SAWZALL Blades (5 Pack)
Magnifying glass
Hover image to zoom

9" 14 TPI The Torch Ice Hardened SAWZALL Blades (5 Pack)

Brand:
Milwaukee
SKU:
48-00-4787
Rating:
(0)
Q&A:
(0)
9" 14 TPI The Torch Ice Hardened SAWZALL Blades (5 Pack)
Magnifying glass
Hover image to zoom
48-00-4787 has been discontinued
Discontinued February 16, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
9" 14 TPI The Torch SAWZALL Blades 5 Pack
Brand:
Milwaukee
SKU:48-00-5787
(0)
Order by 6PM, receive 24 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Length (Inches)
9" Length

Description

The Torch™ metal-cutting blades with the Double Duty Upgrade™ feature a tooth form optimized for the longest life and maximum durability. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Grid Iron™ features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market. Ice Hardened blades are cryogenically treated for up to 50% longer life. These blades are ideal for making tough, straight cuts.

Product Features:
  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
Product Specifications
  • Material: Scheduled 80 Pipe|Angle Iron
  • Profile: Demo
  • TPI: 14
  • Pack Qty: 5 Pack
  • Length: 9"

Specs

Product Type:

Saw Blade

Length (Inches):

9"

Teeth per Inch:

14

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm