Apply to be a TradeMaster!
Main product image of 9" 6 TPI Fleam Ground Sawzall Blades (5 Pack)
Magnifying glass
Hover image to zoom
9" 6 TPI Fleam Ground Sawzall Blades (5 Pack)
Magnifying glass
Hover image to zoom
$25.47 each
In Stock
In Stock
Get 44 Thu, Oct 8 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9" Length

Description

–
Overview
Milwaukee's SAWZALL Clean Wood Cutting Blades are designed for the toughest professional jobs. Sawzall blades for wood feature 6 TPI configurations, heat treatments and blade materials designed to maximize performance in a variety of clean wood and green wood cutting applications. The MILWAUKEE SAWZALL wood blades have deep gullets to give you 25% faster cutting than standard blades and a fleam ground process that creates super sharp teeth for clean cuts. These SAWZALL blades feature matrix II bi-metal teeth for greater durability and endurance with 1/2 in. Universal Tangs that fit all SAWZALLS.

Product Features
  • Deep gullets cut up to 25% faster than standard wood blades
  • Fleam ground process creates super sharp teeth for clean cuts
  • Made for a variety of wood and plastic applications
  • Super sharp teeth for clean cuts
  • Materials, tooth configuration and heat treating are designed to maximize performance in specific cutting applications
  • 1/2" Universal Tang fits all SAWZALLS
  • 6 teeth per inch
  • Matrix II bi-metal teeth for greater durability
Product Specifications
  • Profile: Thin Kerf
  • TPI: 6
  • Length: 9"
  • Pack Qty: 5 Pack

Specs

–
Length (Inches):

9"

Product Type:

Saw Blade

Blade Material:

Bi-Metal

Application:

Plastic

Wood

Teeth per Inch:

6

Quantity:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy