Apply to be a TradeMaster!
Main product image of Sawzall Nail Embedded Wood Blade, 5 TPI (9" Length) (5 Pack)
Magnifying glass
Hover image to zoom

Sawzall Nail Embedded Wood Blade, 5 TPI (9" Length) (5 Pack)

Brand:
Milwaukee
SKU:
48-00-5036
Rating:
(0)
Q&A:
(0)
Sawzall Nail Embedded Wood Blade, 5 TPI (9" Length) (5 Pack)
Magnifying glass
Hover image to zoom
$18.47 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9" Length

Description

–
Product Features
  • NAIL GUARD
  • FANG TIP
  • Matrix II bi-metal teeth for greater durability
  • Ordinary teeth deliver either speed or durability. NAIL GUARD solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture
  • Ordinary tips bounce or skate on the work piece. FANG TIP bites into the wood on first contact
Product Specifications
  • Length: 9"
  • Pack Qty: 5 Pack
  • TPI: 5
  • Material: Wood with Nails
  • Shank: 1/2" Universal
  • Profile: Thin Kerf

Specs

–
Product Type:

Saw Blade

Length (Inches):

9"

Teeth per Inch:

5

Quantity:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy