Apply to be a TradeMaster!
Main product image of 6" 8/12 TPI Sawzall Blades (5 Pack)
Magnifying glass
Hover image to zoom
6" 8/12 TPI Sawzall Blades (5 Pack)
Magnifying glass
Hover image to zoom
$14.47 each
In Stock
In Stock
Get 5 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length

Description

–
Overview
Milwaukee's Multi-Material SAWZALL Blades can cut through a variety of materials in the toughest professional applications. This MILWAUKEE reciprocating saw blade features double relief angles that reduce tooth stress for longer life and have our precision forming process to create sharper teeth for fast cutting in wood, nail embedded wood, composition material, plastic, cast iron, ferrous and non-ferrous metals. Each blade is equipped with matrix II bi-metal teeth for greater durability and a 1/2" universal tang that fits all SAWZALLS for maximum versatility.

Product Features
  • All-purpose blade can cut through multiple materials
  • Material, geometry and heat treating maximize performance
  • Matrix II bi-metal teeth for greater durability
  • Thin kerf for flexible cuts
  • Cuts woods, nail embedded woods, composition material, plastic, ferrous and non-ferrous metals, and cast iron
  • Matrix II bi-metal teeth for greater durability
Product Specifications
  • Material: Copper/Aluminum/Non-Ferrous Metals|PVC/Plastic|Wood with Nails|Metal
  • Profile: Thin Kerf
  • Shank: 1/2" Universal
  • TPI: 8/12
  • Length: 6"

Specs

–
Length (Inches):

6"

Product Type:

Saw Blade

Blade Material:

Bi-Metal

Application:

Plastic

Wood

Nail-Embedded Wood

Cast Iron

Teeth per Inch:

8/12

Quantity:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy