Apply to be a TradeMaster!
Main product image of 8" 8/12 TPI Sawzall Blades (5 Pack)
Magnifying glass
Hover image to zoom

8" 8/12 TPI Sawzall Blades (5 Pack)

Brand:
Milwaukee
SKU:
48-00-5093
Rating:
(0)
Q&A:
(0)
8" 8/12 TPI Sawzall Blades (5 Pack)
Magnifying glass
Hover image to zoom
$18.47 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length

Description

–
The Wood Cutting SAWZALL blades have been engineered with MILWAUKEE NAIL GUARD to deliver you the fastest cuts, longest life and greatest tooth durability on the market. These wood cutting blades feature FANG TIP that bites into wood on first contact providing you with the quickest plunge cuts for maximum efficiency. These SAWZALL blades are equipped with matrix II bi-metal teeth that prevent against tooth fracture for greater durability. MILWAUKEE SAWZALL wood blades have 1/2" universal tangs that fit all SAWZALLS and standard competitive saws.

Product Features:
  • Nail Guard technology cuts 2X faster than standard blades
  • Fang Tip bites into the wood on first contact
  • Matrix II bi-metal teeth for greater durability
  • The 1" tall blade body reduces blade twisting for straighter, more accurate cuts
  • Ideal for plunge-cutting into wood and nail-embedded wood
  • 1/2" Universal Tang fits all Sawzalls
Specifications:
  • Material: Wood with Nails
  • Profile: Thin Kerf
  • Shank:1/2" Universal
  • TPI: 8/12

Specs

–
Product Type:

Saw Blade

Length (Inches):

8"

Blade Material:

Bi-Metal

Application:

Metal

Angle Iron

Teeth per Inch:

8/12

Quantity:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy