Apply to be a TradeMaster!
Main product image of 4" 24 TPI Thin Kerf SAWZALL Blades (5 Pack)
Magnifying glass
Hover image to zoom

4" 24 TPI Thin Kerf SAWZALL Blades (5 Pack)

Brand:
Milwaukee
SKU:
48-00-5185
Rating:
(0)
Q&A:
(0)
4" 24 TPI Thin Kerf SAWZALL Blades (5 Pack)
Magnifying glass
Hover image to zoom
$9.97 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
4" Length

Description

–
Features
  • Optimized tooth design providing 2X more life than our previous generation SAWZALL blades
  • Tough Neck ribs strengthen the blade tang and minimize breakage
  • Matrix II bi-metal teeth for greater durability
  • 5 blades per pack

Specs

–
Teeth per Inch:

24

Quantity:

5

Length (Inches):

4"

Product Type:

Saw Blade

Blade Material:

Bi-Metal

Application:

Thin Metal

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy