Apply to be a TradeMaster!
Main product image of Sawzall Blade, 14 TPI, (9" Length) (5 pack)
Magnifying glass
Hover image to zoom

Sawzall Blade, 14 TPI, (9" Length) (5 pack)

Brand:
Milwaukee
SKU:
48-00-5187
Rating:
(0)
Q&A:
(0)
Sawzall Blade, 14 TPI, (9" Length) (5 pack)
Magnifying glass
Hover image to zoom
$18.47 each
In Stock
In Stock
Get 2 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9" Length

Description

–
Product Overview
Optimized tooth design providing 2X more life than our previous generation SAWZALL blades Tough Neck ribs strengthen the blade tang and minimize breakage.

Product Specifications
  • Pack Qty: 5 Pack
  • Length: 9"
  • TPI: 14
  • Material: Scheduled 80 Pipe Angle Iron
  • Profile: Thin Kerf

Specs

–
Product Type:

Saw Blade

Teeth per Inch:

14

Length (Inches):

9"

Quantity:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy