Apply to be a TradeMaster!
Main product image of Sawzall Torch Reciprocating Blade w/ Carbide Teeth, 7 TPI, 9" Length (1 Pack)
Magnifying glass
Hover image to zoom

Sawzall Torch Reciprocating Blade w/ Carbide Teeth, 7 TPI, 9" Length (1 Pack)

Brand:
Milwaukee
SKU:
48-00-5202
Rating:
(0)
Q&A:
(0)
Sawzall Torch Reciprocating Blade w/ Carbide Teeth, 7 TPI, 9" Length (1 Pack)
Magnifying glass
Hover image to zoom
$16.97 each
In Stock
In Stock
Get 9 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9" Length

Description

–
We engineered The TORCH™ with Carbide Teeth to deliver extreme blade life and unmatched versatility. This SAWZALL™ blade is the best solution for thick and extreme metal cutting applications. The TORCH™ with Carbide Teeth delivers up to 50X life over standard recip saw blades. The heavy duty blade cuts through a wide variety of metal materials including black pipe, angle iron, cast iron, stainless steel and high strength alloys. Each tooth has 25% more carbide than leading carbide competitors. An optimized tooth design ensures The TORCH™ blades deliver extreme life in thick and extreme metal cutting applications.

Features:
  • Carbide teeth for 50X life in thick metal
  • Optimized tooth design for speed and durability
  • Carbide Teeth for Longer Life & Greater Versatility
  • Fast in Cast Iron
  • Cuts Cast Iron, Stainless Steel, & High Strength Alloys
  • Sharp, Consistent Carbide Teeth
  • 7 TPI for fast efficient cutting in thick and extreme metals
  • 25% more carbide per tooth for longest life
  • 70% larger gullets for rapid chip removal
  • 1 in. tall body for demolition
  • 1-blade per pack
  • Made in U.S.A.

Included:
  • (1) The TORCH™ with Carbide Teeth SAWZALL® Blade 9"

Specs

–
Product Type:

Saw Blade

Length (Inches):

9"

Application:

Metal

Blade Material:

Carbide

Number of Teeth:

42

Teeth per Inch:

7

Quantity:

Single

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy