Apply to be a TradeMaster!
Main product image of The AX with Carbide Teeth, 5 TPI (6" Length) (1 Pack)
Magnifying glass
Hover image to zoom

The AX with Carbide Teeth, 5 TPI (6" Length) (1 Pack)

Brand:
Milwaukee
SKU:
48-00-5221
Rating:
(0)
Q&A:
(0)
The AX with Carbide Teeth, 5 TPI (6" Length) (1 Pack)
Magnifying glass
Hover image to zoom
$7.97 each
Backorder
Backorder
Get it Tue, Oct 13 - Tue, Nov 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
6" Length

Description

We engineered The AX™ with Carbide Teeth to deliver extreme blade life and unmatched versatility. This SAWZALL™ blade is the best solution for wood and nail embedded wood cutting applications. The AX™ delivers up to 50X life over standard recip saw blades. The heavy duty blade cuts through a wide variety of materials including nail-embedded wood, durlock, plaster and shingles. Each blade tooth has 25% more carbide than leading carbide competitors and feature Nail Guard™ to rip nails without ripping teeth. Optimized tooth design ensures The AX(tm) blades deliver extreme life in wood cuting applications.

Features:
  • Carbide Teeth for 50X Life in Nail Embedded Wood
  • Cuts Wood, Nails, Screws, Shingles, Plaster, Durock, and More
  • 5 TPI for FAST, AGGRESSIVE Cuts
  • Carbide Technology + Best Tooth Design = Longest Life
  • Nail Guard™ allows users to Rip Nails Not Teeth.
  • Fang Tip™ for Fastest Plunging
  • Cuts Wood, Nails, Screws, Shingles, Plaster, Durock, and More
  • Sharp, Consistent Carbide Teeth
  • Optimized for Cordless. 25% More Cuts per Charge
  • Made in U.S.A.

Included:
  • (1) The AX with Carbide Teeth SAWZALL® Blade 6"

Specs

Product Type:

Saw Blade

Length (Inches):

6"

Blade Material:

Carbide

Application:

Metal

Teeth per Inch:

5

Quantity:

Single

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy