Apply to be a TradeMaster!
Main product image of The AX with Carbide Teeth, 5 TPI (9" Length) (1 Pack)
Magnifying glass
Hover image to zoom

The AX with Carbide Teeth, 5 TPI (9" Length) (1 Pack)

Brand:
Milwaukee
SKU:
48-00-5226
Rating:
(0)
Q&A:
(0)
The AX with Carbide Teeth, 5 TPI (9" Length) (1 Pack)
Magnifying glass
Hover image to zoom
$13.22 each
In Stock
In Stock
Get 30 Mon, Sep 28 - Tue, Sep 29
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
9" Length

Description

We engineered The AX with Carbide Teeth to deliver extreme blade life and unmatched versatility. This SAWZALL blade is the best solution for wood and nail embedded wood cutting applications. The AX delivers up to 50X life over standard recip saw blades. The heavy duty blade cuts through a wide variety of materials including nail-embedded wood, durlock, plaster and shingles. Each blade tooth has 25% more carbide than leading carbide competitors and feature Nail Guard to rip nails without ripping teeth. Optimized tooth design ensures The AX(tm) blades deliver extreme life in wood cuting applications.

Features:
  • Carbide Teeth for 50X Life in Nail Embedded Wood
  • Cuts Wood, Nails, Screws, Shingles, Plaster, Durock, and More
  • 5 TPI for FAST, AGGRESSIVE Cuts
  • Carbide Technology + Best Tooth Design = Longest Life
  • Nail Guard allows users to Rip Nails Not Teeth.
  • Fang Tip for Fastest Plunging
  • Cuts Wood, Nails, Screws, Shingles, Plaster, Durock, and More
  • Sharp, Consistent Carbide Teeth
  • Optimized for Cordless. 25% More Cuts per Charge
  • Made in U.S.A.

Included:
  • (1) The AX with Carbide Teeth SAWZALL Blade 9"

Specs

Product Type:

Saw Blade

Length (Inches):

9"

Blade Material:

Carbide

Application:

Metal

Teeth per Inch:

5

Quantity:

Single

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy