Apply to be a TradeMaster!
Main product image of The AX w/ Carbide Teeth, 3 TPI (6" Length) (1 Pack)
Magnifying glass
Hover image to zoom

The AX w/ Carbide Teeth, 3 TPI (6" Length) (1 Pack)

Brand:
Milwaukee
SKU:
48-00-5231
Rating:
(0)
Q&A:
(0)
The AX w/ Carbide Teeth, 3 TPI (6" Length) (1 Pack)
Magnifying glass
Hover image to zoom
$6.97 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length

Description

–
The AX™ with Carbide Teeth SAWZALL® Blades for Pruning & Clean Wood are designed for the fastest above and below ground cutting applications. These SAWZALL® pruning blades offer up to 50X more life vs. carbon steel reciprocating saw blades available today. The MILWAUKEE® AX™ blades for pruning and clean wood cutting offer a 3 TPI design, which allows for the fastest cutting in clean wood, and a low profile blade geometry designed for root removals. Our optimized carbide teeth withstand abrasives like rock, sand, and dirt as users remove roots for trenches or stumps for tree removals. Milwaukee carbide teeth products allow you to cut longer, cut more, and cut faster than other carbide-teeth blades on the market.

Features
  • Fastest Cuts Above and Below Ground
  • Ability to cut through clean wood, tree branches, and roots
  • Optimized carbide that withstands underground abrasives (rocks, sand, dirt)
  • Low blade profile, designed for root removal
  • 3 TPI design for fast cutting into clean wood
  • Carbide teeth for up to 50X Life
  • 1/2" universal tang
  • Offered in 1PKs and 3PKs
  • Large gullets to avoid debris buildup

Specs

–
Product Type:

Saw Blade

Length (Inches):

6"

Application:

Wood

Blade Material:

Carbide

Teeth per Inch:

3

Quantity:

Single

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy