Apply to be a TradeMaster!
Main product image of The Wrecker w/ Carbide Teeth, 6 TPI, 6" Length (1 Pack)
Magnifying glass
Hover image to zoom

The Wrecker w/ Carbide Teeth, 6 TPI, 6" Length (1 Pack)

Brand:
Milwaukee
SKU:
48-00-5241
Rating:
(0)
Q&A:
(0)
The Wrecker w/ Carbide Teeth, 6 TPI, 6" Length (1 Pack)
Magnifying glass
Hover image to zoom
$9.97 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length

Description

–
The WRECKER™ with Carbide Teeth SAWZALL® Blades are the most versatile carbide blade on the market. These multi-material SAWZALL® blades offer up to 50X more life vs. bi-metal reciprocating saw blades available today. The MILWAUKEE® WRECKER™ Carbide SAWZALL® blades offers a 6 TPI design, which allows for cutting into a wide variety of materials from clean wood to cast iron for quick demolition and remodeling work. The Fang Tip™ Design allows for faster plunge cuts into wood materials. Milwaukee Carbide Teeth products allow you to cut longer, cut more, and cut faster than other carbide-teeth blades on the market.

Features
  • 6TPI design for material versatility and fast demolition
  • Fang Tip™ design for rapid plunge cutting into wood
  • Carbide teeth for up to 50x Life of bi-metal blades
  • Ability to cut clean wood to thick metals Large gullets for easier debris removal
  • 1" tall body to withstand aggressive material demolition and remodeling
  • Offered in 1PKs, 3PKs, and 5PKs
  • 1/2"" universal tang
  • Optimized carbide teeth designed to encounter materials in demolition and remodeling applications

Specs

–
Product Type:

Saw Blade

Length (Inches):

6"

Application:

Wood

Cast Iron

Blade Material:

Carbide

Teeth per Inch:

6

Quantity:

Single

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy