Apply to be a TradeMaster!
Main product image of Sawzall Torch Reciprocating Blade w/ Carbide Teeth, 7 TPI, 6" Length (3 Pack)
Magnifying glass
Hover image to zoom

Sawzall Torch Reciprocating Blade w/ Carbide Teeth, 7 TPI, 6" Length (3 Pack)

Brand:
Milwaukee
SKU:
48-00-5301
Rating:
(0)
Q&A:
(0)
Sawzall Torch Reciprocating Blade w/ Carbide Teeth, 7 TPI, 6" Length (3 Pack)
Magnifying glass
Hover image to zoom
$40.86 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length

Description

–

We engineered The TORCH with Carbide Teeth to deliver extreme blade life and unmatched versatility. This SAWZALL blade is the best solution for thick and extreme metal cutting applications. The TORCH with Carbide Teeth delivers up to 50X life over standard recip saw blades. The heavy duty blade cuts through a wide variety of metal materials including black pipe, angle iron, cast iron, stainless steel and high strength alloys. Each tooth has 25% more carbide than leading carbide competitors. An optimized tooth design ensures The TORCH blades deliver extreme life in thick and extreme metal cutting applications.


Features:

  • Carbide teeth for 50X life in thick metal
  • Optimized tooth design for speed and durability
  • Carbide Teeth for Longer Life & Greater Versatility
  • Fast in Cast Iron
  • Cuts Cast Iron, Stainless Steel, & High Strength Alloys
  • Sharp, Consistent Carbide Teeth
  • 7 TPI for fast efficient cutting in thick and extreme metals
  • 25% more carbide per tooth for longest life
  • 70% larger gullets for rapid chip removal
  • 1 in. tall body for demolition
  • 1-blade per pack
  • Made in U.S.A.


Included:

  • (3) The TORCH with Carbide Teeth SAWZALL Blade 6"

Specs

–
Product Type:

Saw Blade

Length (Inches):

6"

Application:

Metal

Blade Material:

Carbide

Teeth per Inch:

7

Quantity:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy