Apply to be a TradeMaster!
Main product image of 6" 6 TPI WRECKER with Carbide Teeth SAWZALL Blade for Multi-Material (3 Pack)
Magnifying glass
Hover image to zoom

6" 6 TPI WRECKER with Carbide Teeth SAWZALL Blade for Multi-Material (3 Pack)

Brand:
Milwaukee
SKU:
48-00-5341
Rating:
(0)
Q&A:
(0)
6" 6 TPI WRECKER with Carbide Teeth SAWZALL Blade for Multi-Material (3 Pack)
Magnifying glass
Hover image to zoom
$35.03 each
In Stock
In Stock
Get 4 Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbide
Product Highlight: Length (Inches)
6" Length

Description

–
  • Our WRECKER with Carbide Teeth SAWZALL Blades are the most versatile carbide blade on the market. These multi-material SAWZALL blades offer up to 50X more life vs. bi-metal reciprocating saw blades available today. The MILWAUKEE WRECKER Carbide SAWZALL blades offers a 6 TPI design, which allows for cutting into a wide variety of materials from clean wood to cast iron for quick demolition and remodeling work. The Fang Tip Design allows for faster plunge cuts into wood materials. Milwaukee Carbide Teeth products allow you to cut longer, cut more, and cut faster than other carbide-teeth blades on the market.
  • The Most Versatile Carbide Blade
  • Designed with Carbide teeth for longer life vs. bi-metal blades in clean wood, plastics, and metal applications
  • Fang Tip design for rapid plunge cutting into wood
  • Fang Tip design for fastest plunge cutting in nail embedded wood

Specs

–
Teeth per Inch:

6

Material:

Carbide

Country of Origin:

United States

Application:

Multi-Purpose

Blade Length:

6"

Length (Inches):

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy