Apply to be a TradeMaster!
Main product image of The Wrecker w/ Nitrus Carbide Teeth, 6 TPI, 6" Length (3 Pack)
Magnifying glass
Hover image to zoom

The Wrecker w/ Nitrus Carbide Teeth, 6 TPI, 6" Length (3 Pack)

Brand:
Milwaukee
SKU:
48-00-5371
Rating:
(0)
Q&A:
(0)
The Wrecker w/ Nitrus Carbide Teeth, 6 TPI, 6" Length (3 Pack)
Magnifying glass
Hover image to zoom
$39.97 each
In Stock
In Stock
Get 4 Thu, Oct 8 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length

Description

–
The WRECKER with NITRUS CARBIDE SAWZALL blade for multi-material cutting is the next generation of carbide teeth technology. Our NITRUS CARBIDE technology allows this blade to be the fastest cutting and longest life multi-material blade on the market. The blade features a 6TPI design for best material versatility and the ability to cut materials from wood with nails and screws to thick metals. Our blade delivers 2x life versus carbide teeth blades eliminating the need for blade changes when cutting a variety of materials. Our carbide sawzall blade is available in 6", 9" and 12" blade lengths. It is the ideal blade for demolition and remodeling jobs.

Product Features
  • Cuts through the widest variety of materials: wood with nails and screws, roofing material, plaster and drywall, rigid conduit and black pipe
  • 6TPI design for best material versatility
  • Fang Tip design for fastest plunge cuts in woods, plaster and drywall
  • 1/2" universal tang
  • Available in 6", 9" and 12" lengths in 1PKs, 3PKs, and 5PKs
  • Made in the USA
  • Best blade for residential demolition projects
Product Specifications
  • Number of Teeth: 27
  • TPI: 6
  • Blade Length: 6.0 in
  • Pack Qty: 3 pk
  • Length: 2.0 in
  • Weight: 0.225 lb
  • Height: 0.55 in
  • Width: 8.75 in
  • Material Application: All-Purpose|Multi-Purpose

Specs

–
Product Type:

Saw Blade

Length (Inches):

6"

Blade Material:

Carbide

Teeth per Inch:

6

Quantity:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy